Skip Content
VALVE PRESSURE RELIEF 1MNPTX1FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE PRESSURE RELIEF 1MNPTX1FNPT

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ETF6
  • Mfr. Model # 3ETF6
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.29 lbs

Technical Specs

  • Pressure Range 51 to 75 psi
  • Disc Material Bronze
  • Item Relief Valve
  • Seat Material Bronze
  • Spring Material 316 Stainless Steel
  • Application Liquids
  • Body Material Bronze
  • Temp. Range 0 Degrees F - 450 Degrees F
  • Inlet Type MNPT
  • Overall Height 7-1/2"
  • Outlet Type FNPT
  • Inlet Size 1"
  • Test Lever No
  • Factory Set Pressure 75 PSI
  • Outlet Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list