Skip Content
VALVE,PNEUMATIC,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE,PNEUMATIC,3/4 IN

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YC72
  • Mfr. Model # 6YC72
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Differential Pressure (PSI) 25
  • Cv 6.3
  • Close Off Rating @ Main PSI 35 @ 20
  • Features Direct Coupled, Allows Easy Installation, Hole Type Plug Provides Quieter Operation
  • Spring Range (PSI) 3-8
  • Type Globe Screwed
  • Pipe (In.) 3/4 NPT
  • Item Pneumatic Control Valve
  • Function Used to Provide Pneumatic Proportional Control of Water, Steam and Ethylene Glycol Solutions (Up to 50 Percent)
  • Valve Type 2-Way NO
  • Max. Pressure (PSI) 15
  • Valve Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list