Skip Content
VALVE PNEU CONTROL MANIFOLD BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE PNEU CONTROL MANIFOLD BASE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPS401165MCP
  • Mfr. Model # PS401165MCP
  • UNSPSC # 40146013
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.41 lbs

Technical Specs

  • (F)NPT Outlet (In.) 3/8
  • (M)NPT Inlet (In.) 1/4
  • Max. Temp. (F) 5 Degrees - 120 Degrees
  • Body Material Die-Cast Aluminum
  • Seal Nitrile Gasket
  • Item ISO Valve Manifold Base, Circuit Board, Double Solenoid, 2 Addresses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list