Skip Content
VALVE PLUG T-HDL HD GRND KEY 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE PLUG T-HDL HD GRND KEY 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FART241B
  • Mfr. Model # T241B
  • UNSPSC # 40141626
  • CATALOGUE PAGE # 1809
  • Shipping Weight 0.13 lbs

Product Details

Brass shut off cock, plug type, tee handle, heavy-duty ground key, 1/4 in. inside pipe diameter, 150 PSI.

Technical Specs

  • Pipe Size 1/4"
  • Item Heavy Pattern T Ground Key
  • Max. Pressure 150 PSI
  • Specific Fitting Shape Plug
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Plug
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list