VALVE PIPE FEMALE TO FEMALE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE PIPE FEMALE TO FEMALE 1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBVT5103D
  • Mfr. Model # BVT5103D
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1820
  • Shipping Weight 0.42 lbs

Product Details

CSA certified forged brass ball valve. For indoor and outdoor applications. Pipe female to female. CSA certified to 1/2 PSI from the appliance to the meter. Temperature range from -40 to 110 degrees C. CSA certified to 5 PSI. Temperature range from 0 to 5

Technical Specs

  • Pipe Size 1/2"
  • Item Ball Valves
  • Handle Type T-Handle
  • Temp. Range -40 Degrees F - 230 Degrees F
  • Body Material Forged Brass
  • Standards CSA
  • Connection Type Pipe Female to Female
  • Max. Pressure 1/2 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list