Skip Content
VALVE PCV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE PCV

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFPC231
  • Mfr. Model # PC231
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Height 2.65"
  • Description/Special Features PCV valves are designed to precisely return crankcase combustion gases to the air intake system,promotes condensation of corrosive acids that greatly contributes to engine wear,Automotive and high performance PCV valves are designed to deliver optimum performance for all applications, for both foreign and domestic vehicles.
  • Air Filter Design Radial
  • Item PCV Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list