!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PCV VALVE, 0.05 LB, FOR V6 3.9 & L4 2.5 L ENGINES

PCV VALVE, 0.05 LB, FOR V6 3.9 & L4 2.5 L ENGINES

FRAM

PCV VALVE, 0.05 LB, FOR V6 3.9 & L4 2.5 L ENGINES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PCV VALVE, 0.05 LB, FOR V6 3.9 & L4 2.5 L ENGINES

PCV VALVE, 0.05 LB, FOR V6 3.9 & L4 2.5 L ENGINES

FRAM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FRMFV346
  • Mfr. Model # FV346
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This PCV valve weighs 0.05 pounds and can be used with V6 3.9-litre and L4 2.5-litre engines. A PCV valve reduces harmful vehicle emissions by taking gases produced by the crankcase and routing them back into your engine's combustion chambers to be burned without harming your vehicle or the environment.

Technical Specs

  • Item PCV Valve

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list