Skip Content
VALVE NEEDLE SEAT DRAIN COCK 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE NEEDLE SEAT DRAIN COCK 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR243C
  • Mfr. Model # 243C
  • UNSPSC # 40141606
  • CATALOGUE PAGE # 1810
  • Shipping Weight 0.08 lbs

Product Details

Brass shut off cock, needle seat drain, 3/8 in. inside diamter pipe, minimum 15 PSI, maximum 150 PSI.

Technical Specs

  • Item Needle Seat
  • Temp. Range - 40 Degrees F - 180 Degrees F
  • Max. Pressure 150 PSI
  • Basic Fitting Material Metal
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list