Skip Content
VALVE NEEDLE SEAT DRAIN COCK 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE NEEDLE SEAT DRAIN COCK 1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR243A
  • Mfr. Model # 243A
  • UNSPSC # 40141606
  • CATALOGUE PAGE # 1810
  • Shipping Weight 0.04 lbs

Product Details

Brass needle seat drain cock, 1/8 in. male pipe threads.

Technical Specs

  • Temp. Range - 40 Degrees F - 180 Degrees F
  • Item Needle Seat
  • Max. Pressure 150 PSI
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list