VALVE NEEDLE SEAT DRAIN COCK 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE NEEDLE SEAT DRAIN COCK 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR243B
  • Mfr. Model # 243B
  • UNSPSC # 40141606
  • CATALOGUE PAGE # 1810
  • Shipping Weight 0.06 lbs

Product Details

Brass needle seat drain cock, 1/4 in. male pipe threads.

Technical Specs

  • Item Needle Seat
  • Temp. Range - 40 Degrees F - 180 Degrees F
  • Max. Pressure 150 PSI
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list