Skip Content
VALVE NEEDLE PIPE MALE - MALE 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE NEEDLE PIPE MALE - MALE 1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR3122A
  • Mfr. Model # 3122A
  • UNSPSC # 40141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Brass needle valves, 1/8 in. inside diameter male x 1/8 in. inside diameter male, up to 150 PSI.

Technical Specs

  • Item Male Pipe
  • Temp. Range - 40 Degrees F - 250 Degrees F
  • Outside Dia. 1/8"
  • Max. Pressure 150 PSI
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Material Metal
  • Pipe Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list