Skip Content
VALVE NEEDLE PIPE FEM TO FEM 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE NEEDLE PIPE FEM TO FEM 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR3103B
  • Mfr. Model # 3103B
  • UNSPSC # 40141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Brass needle valves, pipe female to female, working pressure up to 150 PSI, 1/4 in. pipe.

Technical Specs

  • Outside Dia. 1/4"
  • Temp. Range - 40 Degrees F - 250 Degrees F
  • Item Female Pipe
  • Max. Pressure 150 PSI
  • Basic Fitting Material Metal
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list