VALVE NC 1/8 2 WAY BR GP 24DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE NC 1/8 2 WAY BR GP 24DC

ASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AVC8262H00224/DC
  • Mfr. Model # 8262H00224/DC
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 1828
  • Shipping Weight 0.42 lbs

Product Details

Use these high flow valves for control of air, inert gas, water, or light oil applications including, car washes, air compressors pumps, laundry equipment and industrial controls.

Technical Specs

  • Watts 10.6
  • Coefficient of Volume 0.35
  • Item Solenoid Valve
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil 95 PSI
  • Max. Operating Pressure Differential Water 110 psi
  • Max. Operating Pressure Differential Air/Inert Gas 130 psi
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 2-7/8"
  • Voltage 24VDC
  • Overall Width 1-11/16"
  • Overall Length 1-3/16"
  • Coil Enclosure Watertight No Junction Box
  • Coil Insulation Class H
  • Max. Fluid Temp. 180 Degrees F
  • Valve Configuration Normally Closed
  • Orifice Dia. 1/8"
  • Center Line Pipe Center Size 2-1/2"
  • Body Material - Valves Brass
  • IP Rating 66
  • Pipe Size - Valves 1/8"
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Valve Ways and Positions 2-Way/2-Position
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI