VALVE NC 1/4 2 WAY BR GP 24DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE NC 1/4 2 WAY BR GP 24DC

ASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AVC8262H02224/DC
  • Mfr. Model # 8262H02224/DC
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 1828
  • Shipping Weight 0.42 lbs

Product Details

Use these high flow valves for control of air, inert gas, water, or light oil applications including, car washes, air compressors pumps, laundry equipment and industrial controls.

Technical Specs

  • Watts 10.6
  • Coefficient of Volume 0.35
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 90 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 130 psi
  • Overall Height 2-31/32"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Max. Operating Pressure Differential Water 110 psi
  • Overall Length 1-9/16"
  • Overall Width 1-11/16"
  • Voltage 24VDC
  • Coil Enclosure Watertight No Junction Box
  • Coil Insulation Class H
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 2-1/4"
  • IP Rating 66
  • Orifice Dia. 1/8"
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 1/4"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Seal Material - Valves NBR
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI