Skip Content
VALVE NC 1/2 2 WAY BR GP 24DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE NC 1/2 2 WAY BR GP 24DC

ASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AVC8210G00224/DC
  • Mfr. Model # 8210G00224/DC
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 1828
  • Shipping Weight 2.006 lbs

Product Details

Use these high flow valves for control of air, inert gas, water, or light oil applications including, car washes, air compressors pumps, laundry equipment and industrial controls.

Technical Specs

  • Watts 11.6
  • Seal Material - Valves NBR