Skip Content
VALVE N/C 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VALVE N/C 1/4IN

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROCAT66P000N
  • Mfr. Model # CAT66P000N
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • CFM 7.0
  • Electrical Connections DIN Connectors
  • Item Solenoid Air Control Valve
  • Coefficient of Volume 0.2
  • Actuator/Return Solenoid/Spring
  • Ambient Temp. Range 0 Degrees F - 122 Degrees F
  • Body Style Body Ported
  • Overall Height 3-1/2"
  • Pressure Range 0 - 150 psi
  • Overall Width 1-1/4"
  • Pipe Size 1/4"
  • Overall Length 2-1/8"
  • Voltage No Coil
  • Standards CSA #LR51090, UL #MH13513
  • Normally Open / Normally Closed Normally Closed
  • Air Valve Type 3-Way, 2-Position
  • Shifting Technology Direct
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List