VALVE MOUNTING KIT,KOHL FAUCET,BRAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE MOUNTING KIT,KOHL FAUCET,BRAS

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16U005
  • Mfr. Model # 16U005
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With Mfr. No. 1340M105.002, 1340105.002, 1340225.002, 1340.255.002
  • Item Valve Mounting Kit
  • Material of Construction Brass
  • Sub-Category Valves
  • Length (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list