Skip Content
VALVE MANUAL 3/4 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE MANUAL 3/4 NPT

KAHLENBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLBV14
  • Mfr. Model # V14
  • UNSPSC # 40141603
  • CATALOGUE PAGE # 3103
  • Shipping Weight 3.0 lbs

Technical Specs

  • Dia. (In.) 3/4 NPT
  • Finish Brass
  • For Use On Whistle 119
  • For Use With Whistle 119
  • Height (In.) 6-1/2
  • Includes Manual Valve
  • Length (In.) 6-1/2
  • Item V-14
  • Material Brass
  • Pressure (PSI) 0 - 250
  • Type Manual
  • Package Quantity 1
  • Width (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list