Skip Content
VALVE MANUAL 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE MANUAL 1/4IN

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGE252HM-G
  • Mfr. Model # E252HM-G
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • CFM 26
  • Coefficient of Volume 0.70
  • Temp. Range -10 - 180 Degrees F
  • Item Manual Air Control Valve
  • Overall Height 1-3/4"
  • Actuator/Return Palm Button/Manual
  • Overall Length 5-15/32"
  • Overall Width 1-3/4"
  • Pipe Size 1/4" NPT
  • Max. Pressure 150 psi
  • Series E
  • Connection NPT
  • Air Valve Type 3-Way, 2-Position
  • Normally Open / Normally Closed Normally Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list