Skip Content
VALVE MANUAL 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VALVE MANUAL 1/4 IN

INGERSOLL RAND / ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROM512LR
  • Mfr. Model # M512LR
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Coefficient of Volume 1.25
  • Item Manual Air Control Valve
  • Connection NPT
  • Body Material Aluminum
  • Overall Height 4-9/32"
  • Overall Length 3"
  • Overall Width 3"
  • Series MaxAir
  • Center Position Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list