VALVE MALE AND FEMALE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE MALE AND FEMALE 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR8120B
  • Mfr. Model # 8120B
  • UNSPSC # 40141609
  • CATALOGUE PAGE # 1810
  • Shipping Weight 0.19 lbs

Product Details

Brass shut off cocks drains and valves, hex shoulder, lever handle, male to female, temperature -18 degree Celsius to 82 degree Celsius, 1/4 pipe in. , 100 PSI maximum

Technical Specs

  • Item Male and Female Valve
  • Temp. Range - 0 Degrees F - 180 Degrees F
  • Max. Pressure 100 PSI
  • Outside Dia. 1/4"
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list