Skip Content
VALVE LONG ROLLER LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE LONG ROLLER LEVER

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO203C
  • Mfr. Model # 203C
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • CFM 7.5
  • Coefficient of Volume 0.195
  • Item Manual Air Control Valve
  • Actuator/Return Roller Lever/Spring
  • Connection NPT
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Overall Height 1-49/64"
  • Overall Length 2-27/64"
  • Overall Width 11/16"
  • Pipe Size 1/8"
  • Max. Pressure 150 PSI
  • Normally Open / Normally Closed Normally Closed
  • Air Valve Type 3-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list