Discontinued with Replacement
VALVE LOCKING BALL 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VALVE LOCKING BALL 2

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIXBBLV200
  • Mfr. Model # BBLV200
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
BALL VALVE 2 FPT LOCK HNDL

Your Price: NA

Technical Specs

  • Features Blow Out Proof Stem, Adjustable Packing Gland, Standard Port
  • Item Ball Valve
  • Handle Type Pad lock lever
  • Temp. Range 366 Degrees F
  • Body Material Bronze
  • Ball Material Chrome Plated
  • Stem Type Blowout Proof
  • Stem Material RPTFE
  • Seat Material PTFE
  • Pipe Size 2"
  • Max. Pressure 600 PSI
  • Handle Material Plated Steel
  • Connection Type Female NPT x Female NPT
  • Port Standard
  • Max. Steam Pressure 150 PSI
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list