Skip Content
VALVE LOCK TO 2.5IN GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE LOCK TO 2.5IN GREEN

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONVS02G
  • Mfr. Model # VS02G
  • UNSPSC # 40141613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • For Use With Valve Wheels
  • Colour Green
  • Item Gate Valve Lockout
  • Temp. Range -50 Degrees to 360 Degrees F
  • Material Polypropylene
  • Fits Handle Size 1" - 2-1/2"
  • Padlock Shackle Max. Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list