Skip Content
VALVE LOCK 6.5-10 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE LOCK 6.5-10 RED

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONVS09RD
  • Mfr. Model # VS09RD
  • UNSPSC # 40141613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Item Gate Valve Lockout
  • Colour Red
  • For Use With Valve Wheels
  • Material Polypropylene
  • Temp. Range -50 Degrees to 360 Degrees F
  • Fits Handle Size 6-1/2" - 10"
  • Padlock Shackle Max. Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list