Skip Content
VALVE KEY,TELESCOPE,2 IN SQ FEM,72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE KEY,TELESCOPE,2 IN SQ FEM,72

WHEELER-REX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38L057
  • Mfr. Model # 38L057
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.45 lbs

Technical Specs

  • Includes 24" Carrying Case, Manual Handle, 1" Square Power Adapter
  • Type Telescoping
  • Features Quick Disconnect Pull Pins, 2" Square Female Drive
  • Item Valve Key
  • Overall Length (In.) 72

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list