Skip Content
VALVE ISYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE ISYS

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEHB6VXBG0G9A
  • Mfr. Model # HB6VXBG0G9A
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

ISYS valve. Interchangeable with FESTO and SMC ISO 15407 and ISO 5599. For use in industrial applications. Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: HB 0.55 Cv, HA 1.1 Cv,

Technical Specs

  • Item 4-Way, 2-Position, Dsol, 24 VDC
  • Electrical Connections Plug-In
  • Coefficient of Volume 0.5
  • Overall Length 5"
  • Actuator/Return Solenoid/Solenoid
  • Body Style Base Mounted
  • Overall Height 1-3/4"
  • Ambient Temp. Range 5 Degrees F - 120 Degrees F
  • Overall Width 1"
  • Pressure Range 30 psi
  • Power Consumption 1.0W
  • Standards CE, CSA, cUS, Meet ISO 1179
  • Shifting Technology Packed Spool
  • ISO Class 15407-2
  • Voltage 24VDC
  • NEMA Classification NEMA 4
  • Vacuum Range 145 psig
  • Center Position Open
  • Air Valve Type 4-Way, 3-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list