Skip Content
VALVE ISYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE ISYS

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH36WXBBL53D
  • Mfr. Model # H36WXBBL53D
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Coefficient of Volume 5.0
  • CFM 150.0
  • Electrical Connections 3-Pin DIN Connector on Coil
  • Actuator/Return Solenoid/Solenoid
  • Item Pneumatic Solenoid ISO Valve
  • Ambient Temp. Range -15 Degrees C - 49 Degrees C
  • Body Style Non Plug-In
  • Overall Height 4-1/16"
  • Overall Length 9-1/2"
  • Overall Width 2-3/16"
  • Pilot Pressure 45 PSI
  • Pipe Size 3/4"
  • Power Consumption 4.5 W
  • Pressure Range Vacuum to 145 PSIG
  • Voltage 120 VAC
  • Standards CSA/C-US, IP65, ISO1179
  • ISO Class 5599-1, Size 3
  • Shifting Technology Bidirectional Spool Seals, Non-Lube Service, Wear Compensation System
  • Vacuum Range 28" Mercury
  • Override Non-Locking, Flush, Push
  • Center Position Open
  • Pilot Port Size 3/4" NPT
  • Normally Open / Normally Closed Normally Open/Normally Closed
  • NEMA Classification NEMA 4
  • Air Valve Type 4-Way, 3-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list