Skip Content
Discontinued with Replacement
VALVE ISYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALVE ISYS

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH36WXBBL49C
  • Mfr. Model # H36WXBBL49C
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
VALVE ISYS

Price: NA

Product Details

ISYS valve. Interchangeable with FESTO and SMC ISO 15407 and ISO 5599. For use in industrial applications. Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: HB 0.55 Cv, HA 1.1 Cv,

Technical Specs

  • Item 4-Way, 3-Position, Dsol, 24 VDC
  • Electrical Connections 30mm, 3-Pin DIN 43650 A
  • Coefficient of Volume 5
  • Ambient Temp. Range 5 Degrees F - 120 Degrees F
  • Body Style Base Mounted
  • Actuator/Return Solenoid/Solenoid
  • Overall Height 4-3/4"
  • Overall Length 9-1/2"
  • Overall Width 2-3/4"
  • Voltage 24VDC
  • Power Consumption 2.7W
  • ISO Class 5599-1
  • Shifting Technology Packed Spool
  • Pressure Range 30 psi
  • Standards CE, CSA, cUS, Meet ISO 1179
  • Vacuum Range 145 psig
  • Center Position Open
  • NEMA Classification NEMA 4
  • Air Valve Type 4-Way, 3-Position

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List