Skip Content
VALVE ISYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE ISYS

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH35WXBBL49D
  • Mfr. Model # H35WXBBL49D
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • CFM 150.0
  • Electrical Connections 3-Pin DIN Connector on Coil
  • Coefficient of Volume 5.0
  • Item Pneumatic Solenoid ISO Valve
  • Actuator/Return Solenoid/Solenoid
  • Ambient Temp. Range -15 Degrees C - 49 Degrees C
  • Body Style Non Plug-In
  • Overall Length 9-1/2"
  • Overall Height 4-1/16"
  • Overall Width 2-3/16"
  • Pilot Pressure 50 PSI
  • Pipe Size 3/4"
  • Power Consumption 3.2 W
  • Voltage 24 VDC
  • ISO Class 5599-1, Size 3
  • Pressure Range Vacuum to 145 PSIG
  • Standards CSA/C-US, IP65, ISO1179
  • Shifting Technology Bidirectional Spool Seals, Non-Lube Service, Wear Compensation System
  • Vacuum Range 28" Mercury
  • Override Non-Locking, Flush, Push
  • Pilot Port Size 3/4" NPT
  • Center Position Closed
  • Normally Open / Normally Closed Normally Open/Normally Closed
  • NEMA Classification NEMA 4
  • Air Valve Type 4-Way, 3-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list