Skip Content
VALVE ISYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE ISYS

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH35VXBG0B9D
  • Mfr. Model # H35VXBG0B9D
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

ISYS valve. Interchangeable with FESTO and SMC ISO 15407 and ISO 5599. For use in industrial applications. Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: HB 0.55 Cv, HA 1.1 Cv,

Technical Specs

  • Item 4-Way, 3-Position, Dsol, 24 VDC
  • Coefficient of Volume 5
  • Electrical Connections Plug-In
  • Actuator/Return Solenoid/Solenoid
  • Ambient Temp. Range 5 Degrees F - 120 Degrees F
  • Overall Height 4"
  • Body Style Base Mounted
  • Overall Length 9-1/2"
  • Overall Width 2-3/4"
  • Pressure Range 30 psi
  • Power Consumption 2.7W
  • Voltage 24VDC
  • Standards CE, CSA, cUS, Meet ISO 1179
  • ISO Class 5599-2
  • Shifting Technology Packed Spool
  • Vacuum Range 145 psig
  • Air Valve Type 4-Way, 3-Position
  • Center Position Closed
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list