Skip Content
VALVE ISYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE ISYS

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH35VXBG023D
  • Mfr. Model # H35VXBG023D
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

ISYS valve. Interchangeable with FESTO and SMC ISO 15407 and ISO 5599. For use in industrial applications. Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: HB 0.55 Cv, HA 1.1 Cv,

Technical Specs

  • Item 4-Way, 3-Position, Dsol, 120 VAC
  • Coefficient of Volume 5
  • Electrical Connections Plug-In
  • Actuator/Return Solenoid/Solenoid
  • Ambient Temp. Range 5 Degrees F - 120 Degrees F
  • Body Style Base Mounted
  • Overall Height 4"
  • Pressure Range 30 psi
  • Overall Width 2-3/4"
  • Overall Length 9-1/2"
  • Power Consumption 4.1VA
  • Voltage 120VAC
  • Standards CE, CSA, cUS, Meet ISO 1179
  • ISO Class 5599-2
  • Shifting Technology Packed Spool
  • Center Position Closed
  • Air Valve Type 4-Way, 3-Position
  • Vacuum Range 145 psig
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List