Skip Content
Discontinued with Replacement
VALVE ISYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALVE ISYS

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH32WXBBL49C
  • Mfr. Model # H32WXBBL49C
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
VALVE ISYS

Price: NA

Product Details

ISYS valve. Interchangeable with FESTO and SMC ISO 15407 and ISO 5599. For use in industrial applications. Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: HB 0.55 Cv, HA 1.1 Cv,

Technical Specs

  • Item 4-Way, 2-Position, Dsol, 24 VDC
  • Coefficient of Volume 6
  • Electrical Connections 30mm, 3-Pin DIN 43650 A
  • Actuator/Return Solenoid/Solenoid
  • Ambient Temp. Range 5 Degrees F - 120 Degrees F
  • Body Style Base Mounted
  • Overall Height 4-3/4"
  • Overall Length 9-1/2"
  • Power Consumption 2.7W
  • Overall Width 2-3/4"
  • Pressure Range 25 psi
  • Voltage 24VDC
  • ISO Class 5599-1
  • Standards CE, CSA, cUS, Meet ISO 1179
  • Shifting Technology Packed Spool
  • Vacuum Range 145 psig
  • Override Non-Locking Flush
  • Air Valve Type 4-Way, 2-Position
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list