Skip Content
VALVE ISYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE ISYS

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH25WXBBL49D
  • Mfr. Model # H25WXBBL49D
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Coefficient of Volume 2.8
  • Electrical Connections 3-Pin DIN Connector on Coil
  • CFM 75.0
  • Item Pneumatic Solenoid ISO Valve
  • Actuator/Return Solenoid/Solenoid
  • Overall Height 4-1/16"
  • Body Style Non Plug-In
  • Ambient Temp. Range -15 Degrees C - 49 Degrees C
  • Overall Length 8-3/8"
  • Pipe Size 1/2"
  • Pilot Pressure 50 PSI
  • Power Consumption 3.2 W
  • Overall Width 2-3/16"
  • Voltage 24 VDC
  • Pressure Range Vacuum to 145 PSIG
  • Standards CSA/C-US, IP65, ISO1179
  • ISO Class 5599-1, Size 2
  • Shifting Technology Bidirectional Spool Seals, Non-Lube Service, Wear Compensation System
  • Vacuum Range 28" Mercury
  • Override Non-Locking, Flush, Push
  • Pilot Port Size 1/2" NPT
  • NEMA Classification NEMA 4
  • Normally Open / Normally Closed Normally Open/Normally Closed
  • Center Position Closed
  • Air Valve Type 4-Way, 3-Position

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List