Skip Content
Discontinued with Replacement
VALVE ISYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALVE ISYS

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH25WXBBL49C
  • Mfr. Model # H25WXBBL49C
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
VALVE ISYS

Price: NA

Product Details

ISYS valve. Interchangeable with FESTO and SMC ISO 15407 and ISO 5599. For use in industrial applications. Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: HB 0.55 Cv, HA 1.1 Cv,

Technical Specs

  • Item 4-Way, 3-Position, Dsol, 24 VDC
  • Electrical Connections 30mm, 3-Pin DIN 43650 A
  • Coefficient of Volume 2.8
  • Actuator/Return Solenoid/Solenoid
  • Body Style Base Mounted
  • Ambient Temp. Range 5 Degrees F - 120 Degrees F
  • Overall Height 4"
  • Overall Width 2"
  • Overall Length 8-1/4"
  • Voltage 24VDC
  • Power Consumption 2.7W
  • Standards CE, CSA, cUS, Meet ISO 1179
  • Pressure Range 30 psi
  • ISO Class 5599-1
  • Shifting Technology Packed Spool
  • Center Position Closed
  • Vacuum Range 145 psig
  • NEMA Classification NEMA 4
  • Air Valve Type 4-Way, 3-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list