Skip Content
VALVE ISYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE ISYS

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH22WXBBL53D
  • Mfr. Model # H22WXBBL53D
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • CFM 75.0
  • Coefficient of Volume 3.0
  • Electrical Connections 3-Pin DIN Connector on Coil
  • Item Pneumatic Solenoid ISO Valve
  • Actuator/Return Solenoid/Solenoid
  • Ambient Temp. Range -15 Degrees C - 49 Degrees C
  • Overall Length 8-3/8"
  • Body Style Non Plug-In
  • Overall Height 4-1/16"
  • Pipe Size 1/2"
  • Pilot Pressure 25 PSI
  • Overall Width 2-3/16"
  • Power Consumption 4.5 W
  • Voltage 120 VAC
  • Pressure Range Vacuum to 145 PSIG
  • Standards CSA/C-US, IP65, ISO1179
  • ISO Class 5599-1, Size 2
  • Vacuum Range 28" Mercury
  • Shifting Technology Bidirectional Spool Seals, Non-Lube Service, Wear Compensation System
  • Override Non-Locking, Flush, Push
  • Pilot Port Size 1/2" NPT
  • Center Position Closed
  • Normally Open / Normally Closed Normally Open/Normally Closed
  • NEMA Classification NEMA 4
  • Air Valve Type 4-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list