Skip Content
Discontinued with Replacement
VALVE ISYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALVE ISYS

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH22WXBBL49C
  • Mfr. Model # H22WXBBL49C
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
VALVE ISYS

Price: NA

Product Details

ISYS valve. Interchangeable with FESTO and SMC ISO 15407 and ISO 5599. For use in industrial applications. Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: HB 0.55 Cv, HA 1.1 Cv,

Technical Specs

  • Item 4-Way, 2-Position, Dsol, 24 VDC
  • Body Style Base Mounted
  • Overall Height 4"
  • Ambient Temp. Range 5 Degrees F - 120 Degrees F
  • Coefficient of Volume 3
  • Overall Length 8-1/4"
  • Electrical Connections 30mm, 3-Pin DIN 43650 A
  • Actuator/Return Solenoid/Solenoid
  • Overall Width 2"
  • Power Consumption 2.7W
  • Pressure Range 25 psi
  • Voltage 24VDC
  • Standards CE, CSA, cUS, Meet ISO 1179
  • ISO Class 5599-1
  • Override Non-Locking Flush
  • Shifting Technology Packed Spool
  • NEMA Classification NEMA 4
  • Air Valve Type 4-Way, 2-Position
  • Vacuum Range 145 psig

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list