Skip Content
VALVE INLINE 1/4IN 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE INLINE 1/4IN 2PK

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDS21194
  • Mfr. Model # 21194
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item In-Line Valve
  • Hose Inside Dia. (In.) 1/4
  • Material of Construction Acetal Copolymer
  • Package Quantity 2
  • Includes (2) 1/4" In-Line Valves
  • Available In Acid Resistant Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list