Skip Content
VALVE,HIGH FLOW IN-LINE,1-1/2IN INL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE,HIGH FLOW IN-LINE,1-1/2IN INL

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U307
  • Mfr. Model # 12U307
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Application Pneumatic Control
  • Flow Range Free Air (CFM) 90
  • Hex Size (In.) 2.125
  • Length (In.) 4-1/2
  • Item Check Valve
  • Inlet (In.) 1-1/2 (F)NPT
  • Material Brass
  • Max. Temp. (F) 450
  • Type High Flow In-Line
  • Outlet (In.) 1-1/2 (F)NPT
  • Mounting Horizontal or Vertical
  • Seal Brass
  • Max. Pressure (PSI) 500
  • Spring Material Stainless Steel
  • Cracking Pressure (PSI) 1
  • Tap Size 1-1/2"
  • Poppet 15" Glass Filled PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list