Skip Content
VALVE GRINDER 1-1/8IN/1-3/8INDIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE GRINDER 1-1/8IN/1-3/8INDIA

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT505D
  • Mfr. Model # 505D
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Length (In.) 5.5
  • Application Hand Grind Small And Large Flat Head Un-slotted Valves
  • For Use With Suction Cups And Grind Compound
  • Item Valve Grinder
  • Material Carbon Steel And Wood
  • Type 1 1/8" And 1 3/8" Diameter
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list