Skip Content
VALVE GATE CLASS 125 BZ 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE GATE CLASS 125 BZ 3/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR217E
  • Mfr. Model # 217E
  • UNSPSC # 40141613
  • CATALOGUE PAGE # 1818
  • Shipping Weight 0.74 lbs

Product Details

Class 125 bronze gate valve. 3/4 inch NPT size. Non-rising stem, screw over bonnet and solid wedge disc.

Technical Specs

  • Max. Air Temp. 250 Degrees F
  • Item Gate Valve
  • Body Material Brass
  • Class 125
  • Connection Type NPT
  • Max. Air Pressure 200 PSI
  • Pipe Size 3/4"
  • Valve Stem Type Non-Rising
  • Wedge Material Solid
  • Bonnet Style Screw Over

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list