Skip Content
VALVE GATE CLASS 125 BZ 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE GATE CLASS 125 BZ 2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR217M
  • Mfr. Model # 217M
  • UNSPSC # 40141613
  • CATALOGUE PAGE # 1818
  • Shipping Weight 3.17 lbs

Product Details

Class 125 bronze gate valve. 2 inches NPT size. Non-rising stem, screw over bonnet and solid wedge disc.

Technical Specs

  • Max. Air Temp. 250 Degrees F
  • Item Gate Valve
  • Class 125
  • Body Material Brass
  • Pipe Size 2"
  • Valve Stem Type Non-Rising
  • Connection Type NPT
  • Max. Air Pressure 200 PSI
  • Bonnet Style Screw Over
  • Wedge Material Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list