Skip Content
VALVE GATE CLASS 125 BZ 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE GATE CLASS 125 BZ 1IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR217H
  • Mfr. Model # 217H
  • UNSPSC # 40141613
  • CATALOGUE PAGE # 1818
  • Shipping Weight 1.04 lbs

Product Details

Gate valve, bronze, class 125, non-rising stem, screw over bonnet, solid wedge disc, 1 inch female NPT ports.

Technical Specs

  • Max. Air Temp. 250 Degrees F
  • Item Gate Valve
  • Body Material Brass
  • Class 125
  • Pipe Size 1"
  • Connection Type NPT
  • Valve Stem Type Non-Rising
  • Max. Air Pressure 200 PSI
  • Bonnet Style Screw Over
  • Wedge Material Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list