VALVE GATE CLASS 125 BZ 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE GATE CLASS 125 BZ 1-1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR217J
  • Mfr. Model # 217J
  • UNSPSC # 40141613
  • CATALOGUE PAGE # 1818
  • Shipping Weight 1.61 lbs

Product Details

Class 125 bronze gate valve. 1-1/4 inches NPT size. Non-rising stem, screw over bonnet and solid wedge disc.

Technical Specs

  • Max. Air Temp. 250 Degrees F
  • Item Gate Valve
  • Body Material Brass
  • Class 125
  • Pipe Size 1-1/4"
  • Connection Type NPT
  • Max. Air Pressure 200 PSI
  • Bonnet Style Screw Over
  • Valve Stem Type Non-Rising
  • Wedge Material Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list