Skip Content
VALVE,GAS PILOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE,GAS PILOT

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E374
  • Mfr. Model # 2E374
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • BtuH Capacity 142,000
  • Item Replacement Gas Valve
  • For Use With Approved Natural or LP Gas, Thermocouple System
  • Coil Volts 20 a 30 mV
  • Valve Type Gas Pilot Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list