Skip Content
Discontinued with Replacement
VALVE FLOW CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALVE FLOW CONTROL

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRHF1200S
  • Mfr. Model # F1200S
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs
Suggested Replacement Product
3/4 NPT FLOW CONTROL STEEL

Price: NA

Technical Specs

  • Type Steel
  • Height (In.) 3.38
  • Port (In.) 3/4-14
  • Length (In.) 3.88
  • Item Flow Control Valve
  • Max. Pressure (PSI) 3000
  • Flow Range (GPM) 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list