Skip Content
VALVE FIXED LEVER CHROME PLATED BRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE FIXED LEVER CHROME PLATED BRA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LXZ5
  • Mfr. Model # 5LXZ5
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Features -
  • Handle Type Lever
  • Material of Construction Brass
  • Item Valve Only
  • Includes -
  • Type Fixed
  • Standards -
  • Diverter Tub Spout Length -
  • ADA Compliant Yes
  • Finish Chrome
  • Flow Rate 7.59 gpm
  • Connection 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list