Skip Content
VALVE CONTROL OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE CONTROL OIL

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC758F
  • Mfr. Model # 758F
  • UNSPSC # 40141604
  • CATALOGUE PAGE # 2863
  • Shipping Weight 2.1 lbs

Product Details

Heavy-duty fluid control valve includes 260380 flexible extension. Inlet/Outlet 1/2 inch NPT(F). Can be locked in open position for continuous dispensing. Trigger guard prevents accidental dispensing.

Technical Specs

  • Includes Heavy-Duty Fluid Control Valve
  • Outlet (In.) 1/2 NPT
  • Inlet (In.) 1/2 NPT
  • Item STD Volume, Flexible Extension
  • Operating Pressure (PSI) 1000 PSI.
  • Type Flex Hose
  • Extension Type Flexible
  • Max. Pressure (PSI) 1000 PSI
  • Quarts Per Minute 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list