Skip Content
VALVE CONTROL KEY,STEEL,HEIGHT 54 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE CONTROL KEY,STEEL,HEIGHT 54 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4NDR2
  • Mfr. Model # 4NDR2
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Technical Specs

  • Head Configuration Fork Design
  • Material Steel
  • Item Valve Control Key, Loop Handle
  • Rod Dia. 0.31"
  • Overall Width 4.13"
  • Overall Length 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list