VALVE CONTROL COMPONENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE CONTROL COMPONENT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPS4231010CP
  • Mfr. Model # PS4231010CP
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

ISYS valve. Interchangeable with FESTO and SMC ISO 15407 and ISO 5599. Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: HB 0.55 Cv, HA 1.1 Cv, H1 1.5 Cv, H2 3 Cv, H3 6 Cv. Ports:

Technical Specs

  • Item ISO 3 Endplate 1" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list